Shop All Hazardous Location Plugs
Molex
SL R/A Latch Hdr /Split Pg 15 SAu 9Ckt
Mfr # 70551-0043
Zoro # G7768193
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Interface: Style Through Hole
- Temperature Range - Operating -40° to +105°C
- Material - Metal Brass, Phosphor Bronze
- Lock to Mating Part Yes
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 70551-0043
- Zoro # G7768193
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL HOMECARE 471 2.25 In. Switch Box (HO818968)
- MERCOID Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-A4-K1)
- AC WORKS 1FT 30A RV Piggy-Back Plug with 15/20 Amp Household Connector (PBTT30520)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices