Shop All Hazardous Location Plugs
Molex
SL R/A Latch Hdr /Split Pg 15 SAu 6Ckt
Mfr # 70551-0040
Zoro # G7768814
product price: $2.59
/ea
Sold in multiples of 45 for $116.55
$116.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 1.905µm
- Shrouded Fully
- Plating min - Mating 0.381µm
- UL E29179
- Circuits (maximum) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 70551-0040
- Zoro # G7768814
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC CABLE CONECTR BLK 3/8"" (55740)
- GE CURRENT Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Brown (1254I)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices