Shop All Communication Cables
Molex
Sl Positive Lock R-S 4Ckt 600Mm Sn
Mfr # 2162711044
Zoro # G505926123
product price: $3.69
/ea
Sold in multiples of 800 for $2,952.00
$2,952.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Voltage - Maximum 600V AC/DC
- Pitch - Mating Interface 2.54mm
- Material - Resin Polyester Alloy
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711044
- Zoro # G505926123
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Voltage - Maximum | 600V AC/DC |
Pitch - Mating Interface | 2.54mm |
Material - Resin | Polyester Alloy |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Single Ended | Yes |
Lock to Mating Part | Yes |
Circuits (Loaded) | 4 |
Wire/Cable Type | UL 11028 |
Gender | Female-Pigtail |
Number of Rows | 1 |
Current - Maximum per Contact | 3.0A |
Color - Resin | Black |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom, None/Off/On, Screw (8005K37N113V52)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- KILLARK Nipple, Conduit, 1-1/2 In (AN-5)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- Molex Communication Cables