Shop All Communication Cables
Molex
Sl Positive Lock R-S 4Ckt 50Mm Sn
Mfr # 2162711040
Zoro # G405926223
product price: $2.49
/ea
Sold in multiples of 1250 for $3,112.50
$3,112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216271
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Cable Length 50.00mm
- Voltage - Maximum 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711040
- Zoro # G405926223
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KTK-R-30)
- KLEIN TOOLS Test-n-Map™ Remote #1 for Scout® Pro Testers (VDV999-110)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- PANDUIT Flushed Duct Cover, PVC, 1" x 1' (6-Pack), Intrinsic Blue (C1IB6)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- Molex Communication Cables