Shop All Communication Cables
Molex
Sl Positive Lock R-S 4Ckt 150Mm Sn
Mfr # 2162711042
Zoro # G705926220
product price: $2.75
/ea
Sold in multiples of 1150 for $3,162.50
$3,162.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216271
- Cable Length 150.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711042
- Zoro # G705926220
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Nylon, 3/4", .625-.750 (RSP-212)
- LINEMASTER Air-Seal - Momentary (41SH12)
- HONEYWELL Limit Switch Replacement Rotary Head for LSB Series (LSZ1B)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2034S.18.10)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C2523A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- Molex Communication Cables