Shop All Communication Cables
Molex
Sl Positive Lock R-S 4Ckt 100Mm Sn
Mfr # 2162711041
Zoro # G605926245
Sold in multiples of 1200 for $3,180.00
$3,180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216271
- Cable Length 100.00mm
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Gender Female-Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2162711041
- Zoro # G605926245
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 32 cu in, FSC Box, 2 Gang, PVC (E9812E)
- GARDNER BENDER 11" L Cable Tie Black PK 100 (46-210UVB)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (ATQR1/4)
- CANTEX Conduit Outlet Body, PVC, T (5133563)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- Molex Communication Cables