Shop All Communication Cables
Molex
Sl Positive Lock R-S 3Ckt 600Mm Sn
Mfr # 2162711034
Zoro # G905926181
Sold in multiples of 1000 for $3,190.00
$3,190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Circuits (Loaded) 3
- Gender Female-Pigtail
- Material - Resin Polyester Alloy
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2162711034
- Zoro # G905926181
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Circuits (Loaded) | 3 |
Gender | Female-Pigtail |
Material - Resin | Polyester Alloy |
Current - Maximum per Contact | 3.0A |
Material - Plating Termination | Tin |
Voltage - Maximum | 600V AC/DC |
Lock to Mating Part | Yes |
Single Ended | Yes |
Color - Resin | Black |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (ALA-BL)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104AQD07)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- Molex Communication Cables