Shop All Communication Cables
Molex
Sl Positive Lock R-S 3Ckt 50Mm Sn
Mfr # 2162711030
Zoro # G805926120
product price: $2.15
/ea
Sold in multiples of 1500 for $3,225.00
$3,225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Pitch - Mating Interface 2.54mm
- Single Ended Yes
- Current - Maximum per Contact 3.0A
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711030
- Zoro # G805926120
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Pitch - Mating Interface | 2.54mm |
Single Ended | Yes |
Current - Maximum per Contact | 3.0A |
Gender | Female-Pigtail |
Material - Resin | Polyester Alloy |
Color - Resin | Black |
Number of Rows | 1 |
Circuits (Loaded) | 3 |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Voltage - Maximum | 600V AC/DC |
Wire/Cable Type | UL 11028 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP1212C)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- DROSSBACH Corrugated Tubing, PE, 1/2 in., 1100 ft (012PEBSX0000XZS)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- Molex Communication Cables