Shop All Communication Cables
Molex
Sl Positive Lock R-S 3Ckt 300Mm Sn
Mfr # 2162711033
Zoro # G705926183
product price: $2.49
/ea
Sold in multiples of 1250 for $3,112.50
$3,112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Lock to Mating Part Yes
- Material - Metal Phosphor Bronze
- Voltage - Maximum 600V AC/DC
- Pitch - Mating Interface 2.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711033
- Zoro # G705926183
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Lock to Mating Part | Yes |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 600V AC/DC |
Pitch - Mating Interface | 2.54mm |
Material - Resin | Polyester Alloy |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Gender | Female-Pigtail |
Wire/Cable Type | UL 11028 |
Single Ended | Yes |
Color - Resin | Black |
Circuits (Loaded) | 3 |
Current - Maximum per Contact | 3.0A |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 35 AWG, 1.0 Lbs, 10213' Length, 0.0061" Diameter, Natural (35SNSP)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM12E12)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C2526A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- Molex Communication Cables