Shop All Communication Cables
Molex
Sl Positive Lock R-S 3Ckt 150Mm Sn
Mfr # 2162711032
Zoro # G805926090
product price: $2.25
/ea
Sold in multiples of 1375 for $3,093.75
$3,093.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Termination Interface: Style Crimp or Compression
- Circuits (Loaded) 3
- Current - Maximum per Contact 3.0A
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711032
- Zoro # G805926090
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 3 |
Current - Maximum per Contact | 3.0A |
Number of Rows | 1 |
Material - Resin | Polyester Alloy |
Pitch - Mating Interface | 2.54mm |
Single Ended | Yes |
Material - Metal | Phosphor Bronze |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Voltage - Maximum | 600V AC/DC |
Wire/Cable Type | UL 11028 |
Color - Resin | Black |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- Molex Communication Cables