Shop All Communication Cables
Molex
Sl Positive Lock R-S 3Ckt 100Mm Sn
Mfr # 2162711031
Zoro # G605926092
product price: $2.19
/ea
Sold in multiples of 1425 for $3,120.75
$3,120.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216271
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Circuits (Loaded) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711031
- Zoro # G605926092
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- VAST Springless Nut, M10-32X1/4" EG, PK100 (V220 10-32-100)
- EATON Manual Mtr Protector, 32A, Rotary, Frame D (XTPE032BCS)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- Molex Communication Cables