Shop All Communication Cables
Molex
Sl Positive Lock R-S 2Ckt 50Mm Sn
Mfr # 2162711020
Zoro # G005926227
product price: $1.65
/ea
Sold in multiples of 1900 for $3,135.00
$3,135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216271
- Cable Length 50.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162711020
- Zoro # G005926227
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER 1000Va Online Ups With Snmp (OL1000RTXL2UN)
- TR INDUSTRIAL 7.6 in Contractor Series Type 21 UV Cable Ties, 100-pk (TR88402)
- ERICSON PLG-20AMP-125V STR BLADE 5-20 (1512-PG)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- Molex Communication Cables