Shop All Communication Cables
Molex
Sl Positive Lock R-R 8Ckt 50Mm Sn
Mfr # 2162701080
Zoro # G905926143
product price: $5.49
/ea
Sold in multiples of 20 for $109.80
$109.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 216270
- Type Discrete Wire Assembly
- Application Signal, Wire-to-Board, Wire-to-Wire
- Cable Length 50.00mm
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701080
- Zoro # G905926143
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148699)
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-30R, Black (9303)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- Molex Communication Cables