Shop All Communication Cables
Molex
Sl Positive Lock R-R 8Ckt 100Mm Sn
Mfr # 2162701081
Zoro # G405926247
product price: $5.75
/ea
Sold in multiples of 525 for $3,018.75
$3,018.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Circuits (Loaded) 8
- Gender Female-Female
- Voltage - Maximum 600V AC/DC
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701081
- Zoro # G405926247
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Circuits (Loaded) | 8 |
Gender | Female-Female |
Voltage - Maximum | 600V AC/DC |
Color - Resin | Black |
Wire/Cable Type | UL 11028 |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.54mm |
Termination Interface: Style | Crimp or Compression |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Number of Rows | 1 |
Material - Resin | Polyester Alloy |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-MPO)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (KA2U)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- Molex Communication Cables