Shop All Communication Cables
Molex
Sl Positive Lock R-R 6Ckt 600Mm Sn
Mfr # 2162701064
Zoro # G705926138
product price: $6.39
/ea
Sold in multiples of 450 for $2,875.50
$2,875.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Termination Interface: Style Crimp or Compression
- Pitch - Mating Interface 2.54mm
- Color - Resin Black
- Wire Size AWG 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701064
- Zoro # G705926138
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Termination Interface: Style | Crimp or Compression |
Pitch - Mating Interface | 2.54mm |
Color - Resin | Black |
Material - Plating Mating | Tin |
Material - Resin | Polyester Alloy |
Gender | Female-Female |
Current - Maximum per Contact | 3.0A |
Number of Rows | 1 |
Voltage - Maximum | 600V AC/DC |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 11028 |
Circuits (Loaded) | 6 |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1D258G7)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- SQUARE D 277VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V04)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 3R (DH364URK)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables