Shop All Communication Cables
Molex
Sl Positive Lock R-R 6Ckt 50Mm Sn
Mfr # 2162701060
Zoro # G305926118
Sold in multiples of 25 for $111.25
$111.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Circuits (Loaded) 6
- Material - Plating Mating Tin
- Pitch - Mating Interface 2.54mm
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2162701060
- Zoro # G305926118
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Circuits (Loaded) | 6 |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.54mm |
Current - Maximum per Contact | 3.0A |
Color - Resin | Black |
Material - Resin | Polyester Alloy |
Material - Metal | Phosphor Bronze |
Lock to Mating Part | Yes |
Gender | Female-Female |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 11028 |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 600V AC/DC |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P263GY)
- MIDWEST FASTENER 1/2" x 1.2" Zinc Plated Steel Conduit Clips 5PK (66592)
- KILLARK Bushing, Reducing (RE65S)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- Molex Communication Cables