Shop All Communication Cables
Molex
Sl Positive Lock R-R 6Ckt 300Mm Sn
Mfr # 2162701063
Zoro # G805926076
product price: $5.29
/ea
Sold in multiples of 550 for $2,909.50
$2,909.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Material - Resin Polyester Alloy
- Voltage - Maximum 600V AC/DC
- Pitch - Mating Interface 2.54mm
- Wire Insulation Diameter 1.63mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701063
- Zoro # G805926076
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Material - Resin | Polyester Alloy |
Voltage - Maximum | 600V AC/DC |
Pitch - Mating Interface | 2.54mm |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Color - Resin | Black |
Current - Maximum per Contact | 3.0A |
Gender | Female-Female |
Termination Interface: Style | Crimp or Compression |
Circuits (Loaded) | 6 |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 11028 |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E1512S.41.03)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-Brss (XS1M18MA250K)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- Molex Communication Cables