Shop All Communication Cables
Molex
Sl Positive Lock R-R 6Ckt 150Mm Sn
Mfr # 2162701062
Zoro # G605926160
Sold in multiples of 625 for $3,031.25
$3,031.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216270
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2162701062
- Zoro # G605926160
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 3/8 In, Steel (F140000EG)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- Molex Communication Cables