Shop All Communication Cables
Molex
Sl Positive Lock R-R 5Ckt 600Mm Sn
Mfr # 2162701054
Zoro # G705926176
product price: $5.59
/ea
Sold in multiples of 525 for $2,934.75
$2,934.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Wire/Cable Type UL 11028
- Material - Metal Phosphor Bronze
- Wire Size AWG 22
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701054
- Zoro # G705926176
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Wire/Cable Type | UL 11028 |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Material - Plating Termination | Tin |
Color - Resin | Black |
Material - Plating Mating | Tin |
Voltage - Maximum | 600V AC/DC |
Material - Resin | Polyester Alloy |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 5 |
Pitch - Mating Interface | 2.54mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 250A, 600V AC, Indicating (LPS-RK-250SPI)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Strut Clamp, 100PK (SC100R)
- MERSEN Automotive Fuse, A15QS Series, 350A, Very Fast Acting, 150V AC, Blade (A15QS350-4)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- Molex Communication Cables