Shop All Communication Cables
Molex
Sl Positive Lock R-R 5Ckt 300Mm Sn
Mfr # 2162701053
Zoro # G405926186
product price: $3.79
/ea
Sold in multiples of 625 for $2,368.75
$2,368.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Color - Resin Black
- Material - Resin Polyester Alloy
- Circuits (Loaded) 5
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701053
- Zoro # G405926186
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Color - Resin | Black |
Material - Resin | Polyester Alloy |
Circuits (Loaded) | 5 |
Material - Metal | Phosphor Bronze |
Termination Interface: Style | Crimp or Compression |
Lock to Mating Part | Yes |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 11028 |
Material - Plating Mating | Tin |
Gender | Female-Female |
Voltage - Maximum | 600V AC/DC |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.54mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 2ft (P007-002)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (166103-100)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 4-Conductor, 1000 FT Roll (AT4CLC)
- CAROL Computer Cable, Shielded, 24/15, 1000 Ft. (C0746A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C0782A.41.10)
- Molex Communication Cables