Shop All Communication Cables
Molex
Sl Positive Lock R-R 5Ckt 150Mm Sn
Mfr # 2162701052
Zoro # G805926243
product price: $5.15
/ea
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Lock to Mating Part Yes
- Material - Plating Mating Tin
- Wire/Cable Type UL 11028
- Pitch - Mating Interface 2.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701052
- Zoro # G805926243
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Material - Metal | Phosphor Bronze |
Color - Resin | Black |
Current - Maximum per Contact | 3.0A |
Circuits (Loaded) | 5 |
Material - Resin | Polyester Alloy |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 600V AC/DC |
Material - Plating Termination | Tin |
Gender | Female-Female |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- DECORA Swtch 2Sp Grnd 15A Wht (05634-0WS)
- EATON Switch, Maint, On/Off/On, Screw (8004K22N1V2)
- SIEMENS Module (6ES7132-4HB01-0AB0)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- Molex Communication Cables