Shop All Communication Cables
Molex
Sl Positive Lock R-R 4Ckt 600Mm Sn
Mfr # 2162701044
Zoro # G705926190
product price: $4.69
/ea
Sold in multiples of 625 for $2,931.25
$2,931.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Lock to Mating Part Yes
- Wire Insulation Diameter 1.63mm max.
- Gender Female-Female
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701044
- Zoro # G705926190
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Lock to Mating Part | Yes |
Gender | Female-Female |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 600V AC/DC |
Material - Plating Mating | Tin |
Circuits (Loaded) | 4 |
Wire/Cable Type | UL 11028 |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Material - Resin | Polyester Alloy |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.54mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 60 A, NEMA 1 (HF322N)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB4, metal, blue flush, 22mm, universal LED, for insertion legend (ZB4BA68)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- Molex Communication Cables