Shop All Communication Cables
Molex
Sl Positive Lock R-R 4Ckt 150Mm Sn
Mfr # 2162701042
Zoro # G505926116
product price: $3.69
/ea
Sold in multiples of 800 for $2,952.00
$2,952.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216270
- Cable Length 150.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Type Discrete Wire Assembly
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701042
- Zoro # G505926116
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Plug-In GFCI, Wht, 15A, 5-15P, Indoor, 125VAC (11X433)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (120 106131S1)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS2X2WH6NM)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- Molex Communication Cables