Shop All Communication Cables
Molex
Sl Positive Lock R-R 4Ckt 100Mm Sn
Mfr # 2162701041
Zoro # G305926101
Sold in multiples of 825 for $2,928.75
$2,928.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 100.00mm
- Voltage - Maximum 600V AC/DC
- Material - Resin Polyester Alloy
- Pitch - Mating Interface 2.54mm
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2162701041
- Zoro # G305926101
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Voltage - Maximum | 600V AC/DC |
Material - Resin | Polyester Alloy |
Pitch - Mating Interface | 2.54mm |
Current - Maximum per Contact | 3.0A |
Material - Plating Mating | Tin |
Color - Resin | Black |
Termination Interface: Style | Crimp or Compression |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Circuits (Loaded) | 4 |
Gender | Female-Female |
Wire/Cable Type | UL 11028 |
Lock to Mating Part | Yes |
Material - Metal | Phosphor Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Toggle 1) Decorator, Black (PJ126BK)
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals (7057)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- CAROL Comm Cable, Unshielded, 22/25, 1000 Ft. (C4076A.41.10)
- Molex Communication Cables