Shop All Communication Cables
Molex
Sl Positive Lock R-R 3Ckt 300Mm Sn
Mfr # 2162701033
Zoro # G805926113
product price: $3.35
/ea
Sold in multiples of 875 for $2,931.25
$2,931.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 300.00mm
- Gender Female-Female
- Circuits (Loaded) 3
- Number of Rows 1
- Wire/Cable Type UL 11028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701033
- Zoro # G805926113
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Details
Gender | Female-Female |
Circuits (Loaded) | 3 |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Material - Metal | Phosphor Bronze |
Material - Plating Mating | Tin |
Current - Maximum per Contact | 3.0A |
Material - Plating Termination | Tin |
Material - Resin | Polyester Alloy |
Pitch - Mating Interface | 2.54mm |
Color - Resin | Black |
Voltage - Maximum | 600V AC/DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Drpclngentrn, Ld10, Lowv, Wh, PK10 (DCF10WH-X)
- ZORO SELECT Industrial Snap Action Switch, Leaf Roller, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (5JEE7)
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- INTERMATIC Timer, Mechanical, 120V, 15A, Wall Switch (E1010)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- Molex Communication Cables