Shop All Communication Cables
Molex
Sl Positive Lock R-R 3Ckt 150Mm Sn
Mfr # 2162701032
Zoro # G405926124
product price: $3.29
/ea
Sold in multiples of 950 for $3,125.50
$3,125.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Gender Female-Female
- Lock to Mating Part Yes
- Wire Insulation Diameter 1.63mm max.
- Voltage - Maximum 600V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701032
- Zoro # G405926124
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Gender | Female-Female |
Lock to Mating Part | Yes |
Voltage - Maximum | 600V AC/DC |
Material - Resin | Polyester Alloy |
Material - Plating Termination | Tin |
Color - Resin | Black |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Termination Interface: Style | Crimp or Compression |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 3 |
Current - Maximum per Contact | 3.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 80in H (NC80VS)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A, Reversing: No (6EAP7)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- CAROL Comm Cable, Unshielded, 18/6, 1000 Ft. (C3118.41.02)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- IGUS Control Cable, PVC, 16 AWG, 12G, 25ft (CF130-15-12)
- CAROL Computer Cable, Shielded, 24/1, 1000 Ft. (C0600A.41.10)
- CAROL Comm Cable, Plenum, 16/4, 1000 Ft. (E3044S.41.86)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- Molex Communication Cables