Shop All Communication Cables
Molex
Sl Positive Lock R-R 3Ckt 100Mm Sn
Mfr # 2162701031
Zoro # G605926177
Sold in multiples of 975 for $3,110.25
$3,110.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216270
- Type Discrete Wire Assembly
- Cable Length 100.00mm
- Application Signal, Wire-to-Board, Wire-to-Wire
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2162701031
- Zoro # G605926177
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 100.00mm |
Wire Size AWG | 22 |
Wire Insulation Diameter | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 1.750 In., 25 ft. L, Silver (TTN1.75SV25)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (2324)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- CAROL Multi-Paired, Red Jacket, 1000 ft. L (C8101.41.03)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- Molex Communication Cables