Shop All Communication Cables
Molex
Sl Positive Lock R-R 2Ckt 50Mm Sn
Mfr # 2162701020
Zoro # G405925929
product price: $2.49
/ea
Sold in multiples of 1250 for $3,112.50
$3,112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 50.00mm
- Lock to Mating Part Yes
- Current - Maximum per Contact 3.0A
- Voltage - Maximum 600V AC/DC
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701020
- Zoro # G405925929
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 50.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Lock to Mating Part | Yes |
Current - Maximum per Contact | 3.0A |
Voltage - Maximum | 600V AC/DC |
Color - Resin | Black |
Number of Rows | 1 |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Circuits (Loaded) | 2 |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Material - Resin | Polyester Alloy |
Material - Plating Termination | Tin |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1 in., Silver (2540-4)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- LEVITON Occupant Sensor High Bay W/Aisle&Adpt (OSFLA-ITW)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- Molex Communication Cables