Shop All Communication Cables
Molex
Sl Positive Lock R-R 2Ckt 150Mm Sn
Mfr # 2162701022
Zoro # G705925889
product price: $2.65
/ea
Sold in multiples of 1200 for $3,180.00
$3,180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Voltage - Maximum 600V AC/DC
- Material - Plating Mating Tin
- Gender Female-Female
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2162701022
- Zoro # G705925889
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.63mm max. |
Wire Size AWG | 22 |
Details
Voltage - Maximum | 600V AC/DC |
Material - Plating Mating | Tin |
Gender | Female-Female |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.54mm |
Number of Rows | 1 |
Color - Resin | Black |
Current - Maximum per Contact | 3.0A |
Material - Metal | Phosphor Bronze |
Wire/Cable Type | UL 11028 |
Material - Resin | Polyester Alloy |
Circuits (Loaded) | 2 |
Termination Interface: Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-3CR)
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- Molex Communication Cables