Shop All Hazardous Location Plugs
Molex
SL PMC WToW SR ModBrnch 9Ckt
Mfr # 50-65-0209
Zoro # G7770844
product price: $0.99
/ea
Sold in multiples of 1400 for $1,386.00
$1,386.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Circuits (Loaded) 9
- Material - Resin Polyester
- UL E29179
- Circuits (maximum) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50-65-0209
- Zoro # G7770844
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
Circuits (Loaded) | 9 |
Material - Resin | Polyester |
UL | E29179 |
Circuits (maximum) | 9 |
CSA | LR19980 |
Color - Resin | Black |
Flammability | 94V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Connector Insulators, 0.82in ID, Black, 8in (8425-8)
- S&G TOOL AID DIE SET F/8-22 AWG HEAT SHRINK TERMINAL (SG18942)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- 3M Shrink Tubing, 0.75in ID, Red, 6in, PK10 (EPS300-3/4-6"-RED-10-10 PC PKS)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices