Shop All Hazardous Location Plugs
Molex
SL PMC WToW SR ModBrnch 7Ckt
Mfr # 50-65-0207
Zoro # G7770984
original price:
$1.25
20% off
Sold in multiples of 70 for $69.30
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- UL E29179
- Color - Resin Black
- Material - Resin Polyester
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 50-65-0207
- Zoro # G7770984
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Lock to Mating Part | Yes |
UL | E29179 |
Color - Resin | Black |
Material - Resin | Polyester |
Flammability | 94V-0 |
CSA | LR19980 |
Circuits (Loaded) | 7 |
Circuits (maximum) | 7 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Yellow, Indoor, Outdoor Use, 100 Pack (36J225)
- CAROL 12 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02725.85.01)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- STEREN Cat6 Patch Cord Snagless UTP cULus Molde (308-907BL)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs