Shop All Hazardous Location Plugs
Molex
SL PMC WToW SR ModBrnch 5Ckt
Mfr # 50-65-0205
Zoro # G7771118
product price: $1.79
/ea
Sold in multiples of 75 for $134.25
$134.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E29179
- Circuits (maximum) 5
- CSA LR19980
- Color - Resin Black
- Circuits (Loaded) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50-65-0205
- Zoro # G7771118
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
UL | E29179 |
Circuits (maximum) | 5 |
CSA | LR19980 |
Color - Resin | Black |
Circuits (Loaded) | 5 |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 30mm, NO (E2K-X15MY1)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 18 A, Reversing: No (XTCE018C01C)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A484812WFLP)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-NA-SP)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices