Shop All Hazardous Location Plugs
Molex
SL PMC WToW SR ModBrnch 4Ckt
Mfr # 50-65-0204
Zoro # G7771562
Sold in multiples of 75 for $104.25
$104.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 4
- Material - Resin Polyester
- Lock to Mating Part Yes
- Circuits (Loaded) 4
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 50-65-0204
- Zoro # G7771562
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 4 |
Material - Resin | Polyester |
Lock to Mating Part | Yes |
Circuits (Loaded) | 4 |
Color - Resin | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 20A NON Cartridge General Purpose Cartridge Fuse (NON-20)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron (FS-2-75)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 20A, 250V AC, Non-Indicating (BAF-20)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs