Shop All Hazardous Location Plugs
Molex
SL PMC WToW SR ModBrnch 3Ckt
Mfr # 50-65-0203
Zoro # G7771483
product price: $1.35
/ea
Sold in multiples of 75 for $101.25
$101.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuits (maximum) 3
- Circuits (Loaded) 3
- Lock to Mating Part Yes
- Material - Resin Polyester
- Flammability 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50-65-0203
- Zoro # G7771483
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 3 |
Circuits (Loaded) | 3 |
Lock to Mating Part | Yes |
Material - Resin | Polyester |
Flammability | 94V-0 |
UL | E29179 |
Color - Resin | Black |
CSA | LR19980 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LAD8N20)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Package quantity: 100 (PUM-100-C30)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, 2NO, Plastic, 3P (XB5AJ33)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices