Shop All Wire Terminals
Molex
SL Male Crp Term 24-30awg 30Au Reel
Mfr # 16-02-0078
Zoro # G2087790
product price: $0.16
/ea
Sold in multiples of 20000 for $3,200.00
$3,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Phosphor Bronze
- Connection Type Male, Crimp or Compression
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0078
- Zoro # G2087790
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Male, Crimp or Compression |
Insulation Dia | 1.52mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf White, 15A Kit (RCT200W)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1.5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1-1/2)
- GLOBAL INDUSTRIAL 100 Ft. Outdoor Extension Cord, 14/3 Ga, 13A, Orange (500791)
- EATON Manual Mtr Protector, 20A, Rotary, Frame B (XTPR020BC1)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10 (37425)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (MVU14-10RX)
- SEA-DOG Sea-Dog 429254H-1 Nylon Ring Terminal 12-10 Ga Ring Size #10 (6) (429254H-1)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- Molex Wire Terminals