Shop All Wire Terminals
Molex
SL Male Crp Term 24-30awg 30Au Lse
Mfr # 16-02-0110
Zoro # G2753043
product price: $0.41
/ea
Sold in multiples of 300 for $123.00
$123.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Type Male, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0110
- Zoro # G2753043
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Type | Male, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.52mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors, 5PK (26270)
- MIDWEST FASTENER 48" Natural Nylon Plastic Cable Ties 50PK (08040)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On (RSC181808)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- QUICKCABLE 22-18 AWG Nylon Double Crimp Ring Terminal #8 Stud PK50 (163103-050)
- PANDUIT 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (PN10-6R-L)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- Molex Wire Connectors & Disconnects