Shop All Wire Terminals
Molex
SL Male Crp Term 24-30awg 15Au Lse
Mfr # 16-02-0109
Zoro # G2753262
product price: $0.34
/ea
Sold in multiples of 300 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Phosphor Bronze
- Connection Type Male, Crimp or Compression
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0109
- Zoro # G2753262
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Male, Crimp or Compression |
Insulation Dia | 1.52mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- MONOPRICE Volume Controller Rms 75W, White (8242)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- PANDUIT 16-12 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P12-56HDR-L)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P4-14R-E)
- STA-KON 22-16 AWG Nylon Ring Terminal #6 Stud PK100 (RA18-6)
- MASTER APPLIANCE Yellow Stud 1/4 In, 10 to 12 AWG, PK50 (10824)
- DISCO Blue Wire Terminal Butt Conn 16-14 Ga. Wire Crimp/Seal PK25 (2067PK)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- Molex Wire Connectors & Disconnects