Shop All Wire Terminals
Molex
SL Male Crp Term 22-24awg 15Au Lse
Mfr # 16-02-0115
Zoro # G2747909
product price: $0.29
/ea
Sold in multiples of 400 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Connection Material Phosphor Bronze
- Connection Type Male, Crimp or Compression
- Insulation Dia 1.63mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0115
- Zoro # G2747909
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 22 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Male, Crimp or Compression |
Insulation Dia | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J80604CHSCWW)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR4B)
- DAYTON Illum Selector Switch, 2 Pos, 22mm, Green (30G289)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-4/0-EC)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-2/0-EC)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (A18-516)
- Molex Wire Terminals