Shop All Wire Terminals
Molex
SL Fem Crimp Term 24-30 Tin Reel x
Mfr # 16-02-0069
Zoro # G2088454
product price: $0.03
/ea
Sold in multiples of 20000 for $600.00
$600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0069
- Zoro # G2088454
- Country of Origin Malaysia
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.52mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 1ft (5898)
- LEVITON Decor Rotry Fan Cntrl Wh (R24-RTF01-10W)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 7A, 250V AC, Non-Indicating (FRN-R-7)
- Q2 PRODUCTS VINYL TERMINAL 150 PIECE KIT (VIKIT150)
- JANDORF Suitcase Terminl22-18Cd2 (60804)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- Molex Wire Terminals