Shop All Wire Terminals
Molex
SL Fem Crimp Term 24-30 Tin Loose x
Mfr # 16-02-0096
Zoro # G2766361
product price: $0.10
/ea
Sold in multiples of 2000 for $200.00
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0096
- Zoro # G2766361
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.52mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1 in. x 3-1/2 in., GRC (876638)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- PANDUIT Fork Term, Narr, Vyl, Insul, 12, PK25 (EV10-8FNB-Q)
- RAPTOR RING TERM 8GA 5/16 .in GOLD RED/BL, PK 20 (R8516RT)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- 3M 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (M8-38RX)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- Molex Wire Connectors & Disconnects