Shop All Wire Terminals
Molex
SL Fem Crimp Term 24-30 30Gold Reel x
Mfr # 16-02-0083
Zoro # G4052103
product price: $0.12
/ea
Sold in multiples of 20000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0083
- Zoro # G4052103
- Country of Origin Malaysia
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.52mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- TRIPLETT Circuit Tracer Kit, 0 to 120V AC, Case (3399)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA12BL)
- STA-KON 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (10RC-14F)
- STA-KON 12-10 AWG Vinyl Pin Terminal PK50 (10RC-55PT)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- GARDNER BENDER GSLU35 Mechanical Lug, 600 V, 14 to 10 AWG Wire, 38 in Stud, Copper Contact (GSLU-35N/GSLU-35)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- Molex Wire Terminals