Shop All Wire Terminals
Molex
SL Fem Crimp Term 24-30 15Gold Loose x
Mfr # 16-02-0097
Zoro # G7771133
product price: $0.12
/ea
Sold in multiples of 1000 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 30 to 24 AWG
- Connection Type Female, Crimp or Compression
- Connection Material Phosphor Bronze
- Insulation Dia 1.52mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0097
- Zoro # G7771133
- Country of Origin Unknown
- Category Wire Terminals
Details
Wire Range | 30 to 24 AWG |
Connection Type | Female, Crimp or Compression |
Connection Material | Phosphor Bronze |
Insulation Dia | 1.52mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, for flush, plastic, 8 x 27mm yellow blank legend, unmarked (ZBY2H101)
- LEVITON Wall Switch, White, Single Pole, 2 hp (A5621-2W)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BN (87-9001)
- 3M 22-18 AWG Vinyl Ring Terminal #4 Stud PK1000 (MV18-4R/SK)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160134-100)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210235)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV10-8Q)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- Molex Wire Connectors & Disconnects