Shop All Wire Terminals
Molex
SL Fem Crimp Term 22-24 Tin Loose x
Mfr # 16-02-0102
Zoro # G2752264
product price: $0.11
/ea
Sold in multiples of 2000 for $220.00
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 22 AWG
- Connection Material Phosphor Bronze
- Connection Type Female, Crimp or Compression
- Insulation Dia 1.63mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 16-02-0102
- Zoro # G2752264
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 24 to 22 AWG |
Connection Material | Phosphor Bronze |
Connection Type | Female, Crimp or Compression |
Insulation Dia | 1.63mm max. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 8 In (035RS0800EG)
- SQUARE D Thermal Unit, 73.7 to 104A (CC156.0)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1816A)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- GARDNER BENDER Ring Terminal #10 22-16Awg (20-102)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- QUICKCABLE 16-14 AWG PVC Female Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160266-2100)
- ANCOR 16-14 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220312)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C927)
- Molex Wire Terminals