Shop All Hazardous Location Plugs
Molex
SL Crp Hsg A SR NP 6Ckt Opt A
Mfr # 50-57-9006
Zoro # G7769103
Sold in multiples of 250 for $140.00
$140.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stackable Yes
- Temperature Range - Operating -40° to +105°C
- Gender Receptacle
- Flammability 94V-0
- Material - Resin Polyester Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 50-57-9006
- Zoro # G7769103
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Stackable | Yes |
Temperature Range - Operating | -40° to +105°C |
Gender | Receptacle |
Flammability | 94V-0 |
Material - Resin | Polyester Alloy |
CSA | LR19980 |
UL | E29179 |
Circuits (maximum) | 6 |
Color - Resin | Black |
Pitch - Mating Interface | 2.54mm |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 17C 1716 SKT RECP (MS3102A2029S)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL5352W)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B01B)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs