Shop All Sensor Cordsets & Receptacles
Molex
Sl 16020086 22 Awg Ul1061 150Mm
Mfr # 797580003
Zoro # G805985455
Sold in multiples of 5000 for $4,100.00
$4,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 150.00mm
- Wire Size AWG 22
- Material - Plating Termination Tin
- Material - Metal Phosphor Bronze
- Gender Female-Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 797580003
- Zoro # G805985455
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 22 |
Details
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Gender | Female-Female |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 1061 |
Color - Resin | Black |
Material - Plating Mating | Tin |
Termination Interface: Style | Crimp or Compression |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20188)
- PANDUIT Wire Duct, Narrow Slot, White, 2.25 W x 3 D (F2X3WH6)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292015)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1241L2)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- REMKE Field Attachable, Single Key, 5 Pole, F, PG9 (305AFW9)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- Molex Sensors