Shop All Circuit Breaker & Panelboard Accessories
Molex
Series, 4A, 300V AC
Mfr # 2451320610
Zoro # G605981824
product price: $15.25
/ea
Sold in multiples of 5 for $76.25
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V AC
- Amps 4A
- Max. Wire Size 20 AWG
- Type Overmolded Assembly
- AC Voltage Rating 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451320610
- Zoro # G605981824
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 20 AWG |
Length | 1 m |
Wire Insulation Diameter | 5.50mm |
Wire Size (AWG) | 20 |
Cable Length | 1.0m |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Magnalug End Terminal, 1-2Ga, 3/8", PK5 (6201-005F)
- ABB NF22E-13, RELAY, 2NO, 2NC, 100-250V50/60HZ-DC (NF22E-13)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- SQUARE D Panelboard Lock Assy (PK5FL)
- GE Installation Kit, 600A, 9.25inWx16.75inL (PROCARE)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 68in H (NC68S)
- GE Main Lug Kit, 225A, 6Wx12L (MLA2)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- TELEMECANIQUE SENSORS Snap Switch, 10A, 600V (9007CP221)
- Molex Circuit Breaker & Panelboard Accessories