Shop All Splicing Connectors
Molex
SEAMLESS PARALLEL SPLICE BS-304 SPM
Mfr # 19205-0001
Zoro # G2084202
product price: $0.15
/ea
Sold in multiples of 850 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Material - Plating Termination Tin
- CSA LR18689
- Barrel Type Closed - Brazed
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19205-0001
- Zoro # G2084202
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size AWG | 14, 16 |
Details
Insulation | None |
Material - Plating Termination | Tin |
CSA | LR18689 |
Barrel Type | Closed - Brazed |
Material - Plating Mating | Tin |
UL | E32244 |
Material - Metal | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T103P)
- SQUARE D 600VAC Electrically Held Lighting Contactor 4P 30A (8903SMG3V02)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- 3M Butt Splice Connector, 12-10AWG, Yel, PK250 (MH10BCK)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- Molex Wire Connectors & Disconnects