Shop All Splicing Connectors
Molex
SEAMLESS BUTT SPLICE BS-331 SPM
Mfr # 19215-0018
Zoro # G2757961
product price: $0.24
/ea
Sold in multiples of 500 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Tin
- Material - Metal Copper
- Barrel Type Closed - Brazed
- UL E32244
- Wire Size AWG 14, 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19215-0018
- Zoro # G2757961
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size AWG | 14, 16 |
Details
Material - Plating Mating | Tin |
Material - Metal | Copper |
Barrel Type | Closed - Brazed |
UL | E32244 |
Material - Plating Termination | Tin |
Insulation | None |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-A1)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- QUEST TECHNOLOGY INTERNATIONAL Low-Voltage Drywall Mud Ring - Dual-Gang (VHT-8498)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- CALTERM Splice Butt Shrink 22-18Ga (65701)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Yellow, PK4 (XTM-250)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- Molex Wire Connectors & Disconnects