Shop All Hazardous Location Plugs
Molex
SD-656-10 PERMA SEAL RING TONGUE
Mfr # 19164-0080
Zoro # G2761093
product price: $1.45
/ea
Sold in multiples of 80 for $116.00
$116.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 8
- CSA LR18689
- Insulation NiAc
- Wire Size mm² 7.96
- Stud Size 10 (M5)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0080
- Zoro # G2761093
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 8 |
Wire Size mm² | 7.96 |
Stud Size | 10 (M5) |
Wire Insulation Diameter | 9.53mm |
Details
CSA | LR18689 |
Insulation | NiAc |
Material - Plating Mating | Tin |
UL | E32244 |
Barrel Type | Closed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- SCHNEIDER ELECTRIC Overload Relay, 25 to 40A, Class 10, 3P (LR3D340)
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 3-Pack (312203)
- GE Selector Switch, H-O-A, 00, 0, 1, NEMA 1 (CR305X130N)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices