Shop All Hazardous Location Plugs
Molex
SD-652-38 PERMA SEAL RING TONGUE
Mfr # 19164-0082
Zoro # G2763771
product price: $1.69
/ea
Sold in multiples of 75 for $126.75
$126.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size AWG 8
- Barrel Type Closed
- Wire Size mm² 7.96
- Wire Insulation Diameter 9.53mm
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19164-0082
- Zoro # G2763771
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 8 |
Wire Size mm² | 7.96 |
Wire Insulation Diameter | 9.53mm |
Stud Size | 3/8" (M9) |
Details
Barrel Type | Closed |
UL | E32244 |
Insulation | NiAc |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
CSA | LR18689 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Brown, 100ft. (230201-100)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C988)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 5 PK (GAB5)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs